Size 11 Light Duty Cut Resistant Gloves with Knit Wrist, HPPE Lined, and Polyurethane Palm Coating
11-644 Series Size 11 Light Duty Cut Resistant Gloves with Knit Wrist, HPPE Lined, and Polyurethane Palm Coating
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ANSI:
- ANSI 2, ANSI 5
- Application:
- Industrial
- Coating:
- Polyurethane
- Collection:
- 11-644 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- 11
- Glove Type:
- Cut Resistant, Knit
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Nylon, Polyethylene, Spandex
- Reusable:
- Yes
- UPC:
- 076490480172