HYGEN DISPBL MICROF CLO CHG TUB WHIT
Hygen™ HYGEN DISPBL MICROF CLO CHG TUB WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HYGEN™ Disposable Microfiber Cloth Charging Tub is a component of the Disposable Microfiber System that effectively moistens 80 cloths at once while ensuring correct saturation levels. The system combines superior microfiber with built-in scrubber technology, in a disposable application, to prevent cross-transmission and reduce the risk of healthcare-associated infections.
- Compatible with bleach and quat
- Streak-free cleaning for mirrors, glass, and stainless steel
- The solution for optimizing infection prevention, ensuring environmental hygiene and improving productivity
- Convenient charging system and compatible with existing microfiber tools
Specifications
- Collection:
- Hygen™
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 17-43/50 in
- Length:
- 8-9/50 in
- Material:
- Plastic
- UPC:
- 086876221138
- Width:
- 8 in