This product requires certification to purchase.

HYTRONIC PCA BLE EDGE LTPS INT MIX

Chicago Faucets

HyTronic® HYTRONIC PCA BLE EDGE LTPS INT MIX

  • Fast #
  • Part #C116845AB1T
  • Item #10177212
  • Manufacturer Part #116.845.AB.1T
3.6 out of 5 Customer Rating
Brand image
Chicago Faucets

HyTronic® HYTRONIC PCA BLE EDGE LTPS INT MIX

  • Fast #
  • Part #C116845AB1T
  • Item #10177212
  • Manufacturer Part #116.845.AB.1T
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HyTronic® electronic faucet with dual-beam infrared sensor - designed specifically for Patient Care Applications
  • Single-hole deck mount Edge spout
  • Non-aerating laminar stream straightener outlet with 1.5 (5.7 L/min) GPM laminar flow insert
  • HyTronic® module kit with Bluetooth® communication
  • Internal Antenna Specifications: Peak Gain of the antenna: ?5.47 dBi, Frequency range: 2400-2500 MHz, FCC ID: 2APTX-CFC0
  • Dual supply for hot and cold water service with flexible supply hoses
  • Concealed internal temperature control mixer
  • Powered by Long Term Power System (LTPS) - provides maintenance-free power for 15 years or more, depending on usage
  • Multiple field-adjustable modes and ranges
  • Built-in Bluetooth® technology allows for easy adjustments and mode changes using a smartphone or tablet with the Chicago Faucets CF Connect App
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
HyTronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpm
GSA Approved:
No
Hardware Included:
Yes
Hose Length:
24 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
4-5/8 in
Spout Reach:
4-3/4 in
UL Listed:
No
UPC:
611943171384