This product requires certification to purchase.

18 in. Microfiber Mop in Blue

I Team North America

18 in. Microfiber Mop in Blue

  • Fast #
  • Part #IWAVEPOCKETB18
  • Item #10130109
  • Manufacturer Part #WAVEPOCKETB18
4 out of 5 Customer Rating
Brand image
I Team North America

18 in. Microfiber Mop in Blue

  • Fast #
  • Part #IWAVEPOCKETB18
  • Item #10130109
  • Manufacturer Part #WAVEPOCKETB18
4 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
18 in
Material:
Microfiber
Size:
18 in