18 in. Microfiber Mop in White and Blue
18 in. Microfiber Mop in White and Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Blue
- Length:
- 18 in
- Material:
- Microfiber
- Size:
- 18 in