This product requires certification to purchase.

18 in. Microfiber Mop in White and Blue

I Team North America

18 in. Microfiber Mop in White and Blue

  • Fast #
  • Part #ISNOWPOCKETB18
  • Item #10130108
  • Manufacturer Part #SNOWPOCKETB18
5 out of 5 Customer Rating
Brand image
I Team North America

18 in. Microfiber Mop in White and Blue

  • Fast #
  • Part #ISNOWPOCKETB18
  • Item #10130108
  • Manufacturer Part #SNOWPOCKETB18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White, Blue
Length:
18 in
Material:
Microfiber
Size:
18 in