This product requires certification to purchase.

18 x 6 in. Microfiber Mop in Blue

I Team North America

eWave® 18 x 6 in. Microfiber Mop in Blue

  • Fast #
  • Part #IEWAVE18PB
  • Item #9980843
  • Manufacturer Part #EWAVE18PB
5 out of 5 Customer Rating
Brand image
I Team North America

eWave® 18 x 6 in. Microfiber Mop in Blue

  • Fast #
  • Part #IEWAVE18PB
  • Item #9980843
  • Manufacturer Part #EWAVE18PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Debris, Dirt, Dust
Collection:
eWave®
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
18 in
Material:
Microfiber
Size:
18 in x 6 in
Width:
6 in