18 x 6 in. Microfiber Mop in Green
eWave® 18 x 6 in. Microfiber Mop in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Debris, Dirt, Dust
- Collection:
- eWave®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 18 in
- Material:
- Microfiber
- Size:
- 18 in x 6 in
- Width:
- 6 in