80 gal Indirect-Fired Water Heater
80 gal Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of durable high quality AISI 444 stainless steel, coil made of 316L stainless steel, which provides added durability and corrosion resistance
- 100 percent pickled & passivated for the highest possible resistance to corrosion
- 3" thick polyurethane foam insulation, reducing standby tank temperature losses
- Includes 10K DHW tank sensor
- Maintenance free design
- Durable steel jacket
- 10 year non-prorated residential warranty with limited lifetime option
Specifications
- Capacity:
- 80 gal
- Diameter:
- 24-1/2
- End Connections:
- Male
- Height:
- 64-1/2
- Material:
- Stainless Steel
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired