This product requires certification to purchase.

95% - Combi Boiler - Water - 150 MBH

IBC Technologies

95% - Combi Boiler - Water - 150 MBH

  • Fast #
  • Part #ICX150
  • Item #10122461
  • Manufacturer Part #CX 150
5 out of 5 Customer Rating
Brand image
IBC Technologies

95% - Combi Boiler - Water - 150 MBH

  • Fast #
  • Part #ICX150
  • Item #10122461
  • Manufacturer Part #CX 150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • New V-10 control interface
  • Express setup - program your boiler in seconds
  • Remote monitoring & diagnostics
  • Easy USB programmability
  • Instant visibility - built-in warnings on the controller
  • Real-time monitoring of DHW temperature
  • Intuitive alert system with detailed error messages
  • Visible flame current data for troubleshooting
  • Load combining
  • Cascade up to 4 units
  • Requires Certification
  • Green


Specifications

AFUE:
95
Application:
Residential
BTU:
150000
Boiler Type:
Combi Boiler
CEC Compliant:
Not for Sale in CA
Depth:
17-1/16
Energy Star Compliant:
Yes
Flow Rate:
19 gpm
Fuel Type:
Natural Gas
Height:
34-3/4
Input (MBH):
150 MBH
Media:
Hot Water
Width:
19-9/16