95% - Combi Boiler - Water - 199 MBH
95% - Combi Boiler - Water - 199 MBH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- New V-10 control interface
- Express setup - program your boiler in seconds
- Remote monitoring & diagnostics
- Easy USB programmability
- Instant visibility - built-in warnings on the controller
- Real-time monitoring of DHW temperature
- Intuitive alert system with detailed error messages
- Visible flame current data for troubleshooting
- Load combining
- Cascade up to 4 units
-
Green
Specifications
- AFUE:
- 95.00 %
- Application:
- Residential
- BTU:
- 199000
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- Not for Sale in CA
- Depth:
- 17-1/8 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 25 gpm
- Fuel Type:
- Natural Gas
- Height:
- 34-3/4 in
- Input (MBH):
- 199 MBH
- Media:
- Hot Water
- Width:
- 20 in