Commercial and Residential Gas Boiler 260 MBH Propane
Commercial and Residential Gas Boiler 260 MBH Propane
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 95.00 %
- Application:
- Commercial, Residential
- BTU:
- 260000
- BTU Heat Rating:
- 260 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Depth:
- 17-3/5 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 25 gpm
- Fuel Type:
- Propane
- Height:
- 44-1/10 in
- Ignition System:
- Indirect Fired
- Input (MBH):
- 260 MBH
- Length:
- 25 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 30 psi
- Return Pipe Connection:
- 1-1/2 in
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Watts:
- 127 W