Residential Gas Boiler 125 MBH Natural Gas
SFC Residential Gas Boiler 125 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Two independent copper waterways embedded in a cast aluminum block
- Total of 5 moving parts - unparalleled in the industry (fan, pump, bypass valve, gas valve & damper)
- New illuminated touchscreen control display panel
- No need for a 3-way valve or secondary DHW plate heat exchanger
- Packaged with a high-efficiency variable speed pump (ECM)
- Outdoor reset technology increases efficiency by lowering the water temperature automatically
- Advanced modulating temperature control
- Will accept a 0-10 VDC signal
- Built-in bypass valve to prevent temperature fluctuations (SFC 199)
- Innovative state of the art electronic control
-
Green
Specifications
- AFUE:
- 95
- ANSI:
- ANSI 372
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 199000
- BTU Heat Rating:
- 125000 Btu/h
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- SFC
- Conversion Kit Included:
- Yes
- Depth:
- 11-1/5
- Energy Star Compliant:
- Yes
- Flow Rate:
- 12 gpm
- Fuel Type:
- Natural Gas
- Height:
- 32-1/2
- Input (MBH):
- 199 MBH
- Installation Type:
- Wall Mount
- Material:
- Aluminum
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Return Pipe Connection:
- 1
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17-7/10