This product requires certification to purchase.

Hydronic Gas Boiler 119 MBH Natural Gas

IBC Technologies

VX Series Hydronic Gas Boiler 119 MBH Natural Gas

  • Fast #
  • Part #IVX199
  • Item #9602141
  • Manufacturer Part #VX 199
5 out of 5 Customer Rating
Brand image
IBC Technologies

VX Series Hydronic Gas Boiler 119 MBH Natural Gas

  • Fast #
  • Part #IVX199
  • Item #9602141
  • Manufacturer Part #VX 199
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Touch screen boiler controller
  • Built-in 4 zone pump or valve control in addition to the primary control. 5 pumps total. Replacing the need for external pump controls
  • MFZ technology: Patented moisture management system. Protects and ensures long life for all components in the boiler
  • Connect your IBC indirect water tank directly to the boiler without a primary loop
  • Turndown ratio of up to 6.5:1 means you have the power to heat your home in the coldest weather, yet reduce short cycling when the weather is mild
  • Built-in outdoor reset control of water temperature
  • Reverse flow detection
  • Remote monitoring & diagnostics
  • 5 year limited manufacturer's parts warranty. Limited 15 year residential heat exchanger warranty
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
ASME:
ASME H
Application:
Hydronic
BTU:
199000
BTU Heat Rating:
183700 Btu/h
Boiler Type:
Gas Boiler
CEC Compliant:
Not for Sale in CA
Collection:
VX Series
Condensing:
Yes
Depth:
17-3/4 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Stainless Steel
Height:
41-9/10 in
Ignition System:
Spark Ignition
Input (MBH):
199 MBH
Installation Type:
Wall Mount
Material:
Cast Iron
Media:
Hot Water
Power Source:
Electric
Return Pipe Connection:
1-1/2 in
UL Listed:
Yes
Volts:
120V
Width:
16-22/25 in