This product requires certification to purchase.

Hydronic Gas Boiler 120 MBH Natural Gas

IBC Technologies

VX Series Hydronic Gas Boiler 120 MBH Natural Gas

  • Fast #
  • Part #IVX110
  • Item #9602143
  • Manufacturer Part #VX 110
4.2 out of 5 Customer Rating
Brand image
IBC Technologies

VX Series Hydronic Gas Boiler 120 MBH Natural Gas

  • Fast #
  • Part #IVX110
  • Item #9602143
  • Manufacturer Part #VX 110
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Touch Screen Boiler Controller
  • Built-in 4 zone pump or valve control in addition to the primary control. 5 pumps total. Replacing the need for external pump controls
  • PVC/CPVC/PPs approved – venting up to 240ft (each side) on the VX 110
  • MFZ Technology: Patented moisture management system. Protects and ensures long life for all components in the boiler.
  • Connect your IBC Indirect Water Tank directly to the boiler without a primary loop.
  • Turndown ratio of up to 6.5:1 means you have the power to heat your home in the coldest weather, yet reduce short cycling when the weather is mild.
  • Built-in outdoor reset control of water temperature.
  • Reverse flow detection.
  • Remote monitoring & diagnostics
  • 5 Year limited manufacturer’s parts warranty. Limited 15 year residential heat exchanger warranty.
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Height
41-9/10 in
Return Pipe Connection
1-1/2 in
Characteristics & Features
AFUE
95 %
Boiler Type
High Efficiency Boiler
Collection
VX Series
Installation Type
Wall Mount
Material
Cast Iron
Electrical & Operational Information
BTU Heat Rating
120000 Btu/h
Condensing
Yes
Fuel Type
Natural Gas
Ignition System
Spark Ignition
Input (MBH)
120 MBH
Volts
120V
Warranty & Product Information
Application
Hydronic
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
020352827018