Hydronic Gas Boiler 122 MBH Natural Gas
VX Series Hydronic Gas Boiler 122 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Touch screen boiler controller
- Built-in 4 zone pump or valve control in addition to the primary control. 5 pumps total. Replacing the need for external pump controls
- MFZ technology: Patented moisture management system. Protects and ensures long life for all components in the boiler
- Connect your IBC indirect water tank directly to the boiler without a primary loop
- Turndown ratio of up to 6.5:1 means you have the power to heat your home in the coldest weather, yet reduce short cycling when the weather is mild
- Built-in outdoor reset control of water temperature
- Reverse flow detection
- Remote monitoring & diagnostics
- 5 year limited manufacturer’s parts warranty. Limited 15 year residential heat exchanger warranty
- 95% AFUE
-
Green
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 150000
- BTU Heat Rating:
- 122000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- Not for Sale in CA
- Collection:
- VX Series
- Condensing:
- Yes
- Depth:
- 18-63/100 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 19 gpm
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 28-19/100 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 150 MBH
- Installation Type:
- Wall Mount
- Material:
- Cast Iron
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 18-81/100 in