This product requires certification to purchase.

12" Tall - Aluminum Stand for Single Fan Mini Split Outdoor Unit - 400 lbs. Max Capacity

Ibex Hvac

12" Tall - Aluminum Stand for Single Fan Mini Split Outdoor Unit - 400 lbs. Max Capacity

  • Fast #
  • Part #IIBEX1201
  • Item #9844577
  • Manufacturer Part #IBEX1201
5 out of 5 Customer Rating
Ibex Hvac

12" Tall - Aluminum Stand for Single Fan Mini Split Outdoor Unit - 400 lbs. Max Capacity

  • Fast #
  • Part #IIBEX1201
  • Item #9844577
  • Manufacturer Part #IBEX1201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Powder-coated steel undergoes a multi-step process: water rinsing, oil removal, passivation, drying and oven curing
  • 500 lb maximum capacity
  • Adjustable width
  • Requires Certification

Documents


Specifications

Capacity:
500 lb
Color Finish Name:
Powder Coated
Height:
13-1/4
Indoor Outdoor:
Outdoor
Length:
43-5/16
Material:
Steel
MiniSplit Parts or Accessory Type:
Stand
Width:
21-3/16