48 x 1-3/5 in. Mirror Rectangular
Harmony 48 x 1-3/5 in. Mirror Rectangular
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Led technology
- Hangs vertically and horizontally
- Energy efficient
- CRI 90+
- Dimmable with any standard mlv/ triac dimmer wall switch
- UL certified
- Durable (up to 120 000 hours)
- 5 years warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Harmony
- Color Temperature:
- 6000
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 24 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 48 in
- Light Bulb Type:
- LED
- Lumens:
- 5450
- Material:
- Glass
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 48 in x 1-3/5 in
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 49 W
- Weight:
- 34 lb
- Width:
- 1-3/5 in