1.5 gpm Water Filter
1.5 gpm Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduces maintenance frequency and cost, and extends equipment life.
- Improves equipment operating efficiency
- Incorporates IsoNet – patented scale-inhibiting technology.
- Gradient-density depth filtration reduces dirt, rust and other debris as small as 1/2 micron to ensure clean, clear ice and protect solenoids, valves and other fittings against wear and plugging.
- High-capacity activated carbon filtration reduces taste and odor and protects equipment against corrosive chlorine.
- 1/4 turn QT "Quick-Twist" cartridge makes changing the filter quick, easy and sanitary.
- Wall-mount bracket and full-flow inlet shut-off valve make installation simple.
- NSF certified under Standard 42
Documents
Specifications
- Depth:
- 4 in
- Filtering Material:
- No
- Flow Rate:
- 1.5 gpm
- Height:
- 15 in
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Width:
- 6 in