1.28 gpf Elongated One Piece Toilet in White
Muse II 1.28 gpf Elongated One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Muse II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-1/2 in
- Toilet Bowl Width:
- 15-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No