This product requires certification to purchase.

1-Phase Line Voltage Monitor

ICM Controls

1-Phase Line Voltage Monitor

  • Fast #
  • Part #IICM491C
  • Item #1661304
  • Manufacturer Part #ICM491C
3.8 out of 5 Customer Rating
Brand image
ICM Controls

1-Phase Line Voltage Monitor

  • Fast #
  • Part #IICM491C
  • Item #1661304
  • Manufacturer Part #ICM491C
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low cost, single phase motor protection
  • Built in anti-short cycle protection
  • Detects high/low voltage conditions
  • Helps prevent rapid short cycling
  • LED indicators: green for normal conditions - red for fault
  • Heavy duty SPDT, isolated relay output
  • Requires Certification

Specifications

AMP:
5
Height:
1-1/4 in
Length:
3-1/4 in
UL Listed:
No
UPC:
800442001166
Volts:
95/270V
Width:
3 in