120V Intermittent Ignition Oil Primary Control with 30-Second Safety Timing
120V Intermittent Ignition Oil Primary Control with 30-Second Safety Timing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat
- Solid state flame sensing circuit
- LED on terminal strip indicates system lockout
- Enclosed safety switch with external reset button
- Mounts on standard 4x4 J-box (select models may be mounted directly on burner housing)
- Replacement for popular competitive models
- Thirty second safety timing
Specifications
- AMP:
- 22.2, 3.7, 44.4, 7.4
- Height:
- 2-7/20
- Length:
- 4-2/5
- Proposition 65:
- WARNING: This product can expose you to Titanium Dioxide, Carbon Oxides, which is known to the State of California to cause Cancer, Birth defects. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 800442008998
- Volts:
- 120/240V
- Width:
- 4-2/25