3-Phase Delta 480V or Wye 277/480V Surge Protective Device
3-Phase Delta 480V or Wye 277/480V Surge Protective Device
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-Phase Surge Protective Device, 480VAC (Delta) or 277/480VAC (Wye)
- Delta or Wye Configuration
- NEMA Type 4X watertight plastic enclosure for outdoor and indoor installation
- Green LED indicates surge protection present
- Easily connects to electrical panel or disconnect for indoor and outdoor applications
- UL Listed Type 1 or Type 2 SPD
- Limited lifetime product, up to a 3-year $10,000 connected equipment warranty
Specifications
- Color Finish Name:
- White
- Product Type:
- Surge Protective Device
- Proposition 65:
- Cancer and reproductive harm.
- UPC:
- 800442122083
- Volts:
- 277/480V