This product requires certification to purchase.

30V Defrost Control Board

ICM Controls

30V Defrost Control Board

  • Fast #
  • Part #IICM324C
  • Item #3811046
  • Manufacturer Part #ICM324C
5 out of 5 Customer Rating
Brand image
ICM Controls

30V Defrost Control Board

  • Fast #
  • Part #IICM324C
  • Item #3811046
  • Manufacturer Part #ICM324C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Time delay
  • Fixed at 10 minutes
  • Pin-selectable intervals: 30/60/90 minutes
  • Anti short cycle: 3 or 5 minutes selectable
  • Requires Certification

Specifications

AMP:
10
Control Board Type:
Defrost
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
UPC:
800442011905
Volts:
30V
Width:
5-4/5