600V 3-Phase Motor Protection Control
600V 3-Phase Motor Protection Control
Product Details
Product Details
- Low cost 3 phase protection for single side
- Monitors for phase reversal, phase loss, unbalance percent as a function of input voltage
- Bright LED indicators for on and fault
- Universal 3-phase input
- Highly reliable passive electronics
- Epoxy coated for added protection
Specifications
- AMP:
- 10
- Height:
- 1-1/4
- Length:
- 4
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- IICM401C
- UL Listed:
- No
- UPC:
- 800442000145
- Volts:
- 190/600V
- Width:
- 3