60° F ±9° 2-Wire Heat Dryout/New Construction Thermostat
60° F ±9° 2-Wire Heat Dryout/New Construction Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use in dryout applications
- Simple, 2 wire installation
- Can be used as a low ambient cutoff switch
- Heat only, 60° F fixed
Specifications
- AMP:
- 2
- Application:
- Residential
- Auto Switching Heat:
- No
- Energy Star Compliant:
- No
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- Up to 60 Deg F
- Touch Screen:
- No
- UPC:
- 800442008899
- Volts:
- 18/30V