This product requires certification to purchase.

65° F ±9° 2-Wire Heat Dryout/New Construction Thermostat

ICM Controls

65° F ±9° 2-Wire Heat Dryout/New Construction Thermostat

  • Fast #
  • Part #IACH065
  • Item #3024863
  • Manufacturer Part #ACH065
5 out of 5 Customer Rating
Brand image
ICM Controls

65° F ±9° 2-Wire Heat Dryout/New Construction Thermostat

  • Fast #
  • Part #IACH065
  • Item #3024863
  • Manufacturer Part #ACH065
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use in dryout applications
  • Simple, 2 wire installation
  • Can be used as a low ambient cutoff switch
  • Heat only, 65° F fixed
  • Requires Certification

Specifications

AMP:
2
Application:
Residential, Commercial
Auto Switching Heat:
No
Energy Star Compliant:
No
Power Source:
Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H
Temperature Range:
Up to 65 Deg F
Touch Screen:
No
UPC:
800442008868
Volts:
18/30V