7.4 Amp 120/240V Ignition & Furnace Controls 4 in.
7.4 Amp 120/240V Ignition & Furnace Controls 4 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat
- Solid state flame sensing circuit
- LED on terminal strip indicates system lockout
- Enclosed safety switch with external reset button
- Replacement for popular competitive models
Specifications
- AMP:
- 7.4
- Control Board Type:
- Ignition and Furnace
- Height:
- 2-7/20
- Length:
- 4-1/2
- Proposition 65:
- WARNING: This product can expose you to Titanium Dioxide, Carbon Oxides, which is known to the State of California to cause Cancer, Birth defects. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 800442009001
- Volts:
- 120/240V
- Width:
- 4