Defrost Control Board GOETTL 305023
Defrost Control Board GOETTL 305023
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 10, 2
- Control Board Type:
- Defrost
- Height:
- 1-1/4 in
- Length:
- 3-3/4 in
- UL Listed:
- No
- UPC:
- 800442011912
- Volts:
- 18/24/30/240V
- Width:
- 5-5/8 in