Defrost Control
Defrost Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1Product Details
Product Details
- For use as a replacement for Goodman® B1226008
- Fixed at 10 minutes
- Pin-selectable intervals: 30/60/80 minutes
- Time and temperature terminate
- Test pins reduce test time by 256x
- Hold input tracks compressor run times
- High power output
- Strip heat, reversing valve outputs
- Low cost, time and temperature defrost
Documents
Specifications
- AMP:
- 1
- Control Board Type:
- Defrost
- Length:
- 3-1/2 in
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 800442000077
- Volts:
- 24V