FAN Blower Control Board EMI 240-1764
FAN Blower Control Board EMI 240-1764
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Microprocessor based
- Built in humidity relay
- Manually adjustable post purge off delay from 60-240 seconds
- Electronic air cleaner output
Specifications
- AMP:
- 1.5, 2, 30
- Control Board Type:
- Fan
- Height:
- 1-1/2 in
- Length:
- 3 in
- UL Listed:
- No
- UPC:
- 800442000749
- Volts:
- 18/30/115/208/240V
- Width:
- 5-1/2 in