FAN COIL Relay Control HONEYWELL W6380B
FAN COIL Relay Control HONEYWELL W6380B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with 1/8 hp motors and 4 pipe, 2 pipe, heat pump, auto-changeover applications
- Install with standard 3” track
- Operates line voltage 3-speed fan motor with low voltage controls
- Includes 24 VAC power supply and screw terminal receptacles
Specifications
- AMP:
- 0.017, 1.5, 10
- Control Board Type:
- Fan
- Height:
- 1-3/4
- Length:
- 3
- UL Listed:
- No
- UPC:
- 800442013039
- Volts:
- 24/115/240V
- Width:
- 5-7/8