Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use as a replacement for Carrier® CES0110074-00 and CES0110074-01 OEM boards
- Controls the vent motor and blower control
- Monitors the limit switch, pressure switch, and gas valve
- Features 100% safety lockout
- Compatible with LP or natural gas
- Status LEDs to aid in troubleshooting
Specifications
- AMP:
- 10, 20, 4
- Control Board Type:
- Furnace
- Height:
- 1-1/2 in
- Length:
- 5 in
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 800442013985
- Volts:
- 98/120/132/240V
- Width:
- 6-1/2 in