This product requires certification to purchase.

Furnace Control Board

ICM Controls

Furnace Control Board

  • Fast #
  • Part #IICM2808
  • Item #4858189
  • Manufacturer Part #ICM2808
5 out of 5 Customer Rating
Brand image
ICM Controls

Furnace Control Board

  • Fast #
  • Part #IICM2808
  • Item #4858189
  • Manufacturer Part #ICM2808
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Microprocessor-based precision
  • Designed for 100 percent gas shutoff in case of ignition failure
  • Reverse polarity protection
  • Secondary brownout voltage protection
  • Provides dual-color diagnostic LED to aid in troubleshooting
  • Requires Certification

Specifications

Control Board Type:
Furnace
Height:
1 in
Length:
4-3/4 in
Proposition 65:
WARNING: This product can expose you to Methanol, which is known to the State of California to cause Birth defects. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
800442029283
Volts:
132V
Width:
7 in