Furnace Control Replacement for York/Evcon 7990-319P
Furnace Control Replacement for York/Evcon 7990-319P
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low cost form, fit and functional replacement
- Controls vent motor, blower control, hot surface igniter and gas valve
- Monitors timing, trial for ignition, flame sensing and lockout
- Microprocessor-based
- Reverse polarity detection
- One-hundred percent lockout safety feature
- Compatible with LP or natural gas
- Status LED for fault codes to aid in troubleshooting
Specifications
- AMP:
- 10
- Control Board Type:
- Ignition and Furnace
- Height:
- 1-3/4 in
- Length:
- 4-1/4 in
- Proposition 65:
- WARNING: This product can expose you to Methanol, which is known to the State of California to cause Birth defects. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 800442013879
- Volts:
- 24V
- Width:
- 5-3/4 in