Head Pressure Control - 120-600V
Head Pressure Control - 120-600V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with dual temperature or dual pressure probes
- Integral heat pump bypass circuitry allows electronic bypass of speed control
- Dial temperature: 70° F to 140° F
- Pressure set point: 35 psi to 465 psi
- Helps prevent evaporator freeze-ups, low pressure cut outs, and liquid slugged compressors in low ambient conditions
- Hard start, low temperature cutoff and high temp bypass
Specifications
- AMP:
- 10
- Brand Model Compatibility:
- Air Conditioner and Refrigeration Systems
- Length:
- 4-3/4 in
- UL Listed:
- No
- Volts:
- 120/600V
- Width:
- 3-1/4 in