Head Pressure Control - 480V
Head Pressure Control - 480V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use in line voltage air conditioning and refrigeration applications
- Integral heat pump bypass circuitry allows electronic bypass of speed control
- Built in transformer eliminates cost, reduces installation time, and simplifies wiring
- Helps prevent evaporator freeze-ups, low pressure cut outs and liquid-slugged compressors in low ambient conditions
- Hard start, low temperature cutoff, high temperature bypass
Specifications
- AMP:
- 10
- Brand Model Compatibility:
- Air Conditioner and Refrigeration Systems
- Length:
- 4-3/4
- UL Listed:
- No
- UPC:
- 800442011479
- Volts:
- 480V
- Width:
- 3-1/4