I3-SER TOUCH Thermostat 7-DAY Programmable
I3™ I3-SER TOUCH Thermostat 7-DAY Programmable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 1
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Collection:
- I3™
- Color Finish Name:
- White
- Depth:
- 1-19/100 in
- Height:
- 4-73/100 in
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen:
- Yes
- UPC:
- 800442029597
- Volts:
- 24V
- Width:
- 5-1/2 in
- Wireless Communication:
- Wi-Fi