This product requires certification to purchase.

1/12-3HP HARD START KIT

ICM Controls

Rapid Start® 1/12-3HP HARD START KIT

  • Fast #
  • Part #IICM803C
  • Item #3379412
  • Manufacturer Part #ICM803C
5 out of 5 Customer Rating
Brand image
ICM Controls

Rapid Start® 1/12-3HP HARD START KIT

  • Fast #
  • Part #IICM803C
  • Item #3379412
  • Manufacturer Part #ICM803C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in 1/12 hp to 3 hp applications
  • Capacitor: 88 MFD to 106 MFD
  • Easy to install
  • Solid-state circuitry
  • Boosts starting torque
  • Requires Certification

Specifications

Collection:
Rapid Start®
Horsepower:
1/12 hp-3 hp
UL Listed:
Yes
UPC:
800442001258
Volts:
95-288V