This product requires certification to purchase.

145 - 175 mfd 12 Amp 120V Start Capacitor

ICM Controls

Rapid Start® 145 - 175 mfd 12 Amp 120V Start Capacitor

  • Fast #
  • Part #IICM857
  • Item #4858155
  • Manufacturer Part #ICM857
3.3 out of 5 Customer Rating
Brand image
ICM Controls

Rapid Start® 145 - 175 mfd 12 Amp 120V Start Capacitor

  • Fast #
  • Part #IICM857
  • Item #4858155
  • Manufacturer Part #ICM857
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

AMP:
12
Capacitor Type:
Start
Collection:
Rapid Start®
MFD Rating:
145 - 175 mfd
Origin:
Domestic
UPC:
800442014388
Volts:
120V