243 - 292 mfd 12 Amp 120V Start Capacitor
Rapid Start® 243 - 292 mfd 12 Amp 120V Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- AMP:
- 12
- Capacitor Type:
- Start
- Collection:
- Rapid Start®
- MFD Rating:
- 243 - 292 mfd
- Origin:
- Domestic
- UPC:
- 800442014401
- Volts:
- 120V