This product requires certification to purchase.

RAPID START Motor Starter

ICM Controls

Rapid Start® RAPID START Motor Starter

  • Fast #
  • Part #IICM856
  • Item #3449473
  • Manufacturer Part #ICM856
4.1 out of 5 Customer Rating
Brand image
ICM Controls

Rapid Start® RAPID START Motor Starter

  • Fast #
  • Part #IICM856
  • Item #3449473
  • Manufacturer Part #ICM856
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Increases torque up to 500%
  • Positive temperature coefficient technology
  • Easy to install
  • Low cost motor starting device
  • Requires Certification

Documents


Specifications

Capacitor Type:
Hard Start
Collection:
Rapid Start®
Horsepower:
2 hp-5 hp
MFD Rating:
130 - 156 mfd
Origin:
Domestic
UL Listed:
No
UPC:
800442009094
Volts:
115/288V