This product requires certification to purchase.

230V Blower Speed Control

ICM Controls

Simple Systems™ 230V Blower Speed Control

  • Fast #
  • Part #ICC750230
  • Item #3441169
  • Manufacturer Part #CC750-230
4.5 out of 5 Customer Rating
Brand image
ICM Controls

Simple Systems™ 230V Blower Speed Control

  • Fast #
  • Part #ICC750230
  • Item #3441169
  • Manufacturer Part #CC750-230
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Installs inside or outside of the air handler
  • Converts an inverter or standard grade PSC or shaded pole motor to a variable speed motor
  • Field programmable
  • Varies the air flow based on delta T
  • Standard thermostat interface
  • Requires Certification

Specifications

AMP:
10, 20
Collection:
Simple Systems™
Length:
7-1/4 in
Maximum Temperature:
167
Temperature Range:
-40° F to 167° F
UPC:
800442011332
Volts:
24/208/230V
Watts:
10 W