This product requires certification to purchase.

1H/1C Dual Power Programmable Thermostat

ICM Controls

SimpleComfort® 1H/1C Dual Power Programmable Thermostat

  • Fast #
  • Part #ISC3010L
  • Item #4850730
  • Manufacturer Part #SC3010L
3.4 out of 5 Customer Rating
Brand image
ICM Controls

SimpleComfort® 1H/1C Dual Power Programmable Thermostat

  • Fast #
  • Part #ISC3010L
  • Item #4850730
  • Manufacturer Part #SC3010L
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with single stage heat/cool or single-stage heat pumps
  • Dual powered, manual changeover
  • Permanent memory with easy access terminal block
  • Terminations: RC, RH, C, W, Y, O, B, G
  • Zoning system and 4 or 5-wire compatible
  • Programming available: 7-day, 5-2-day and 5-1-1-day
  • Includes large display with backlight
  • ICM patented thermal intrusion barrier
  • SimpleSet™ target programming technology
  • Requires Certification

Specifications

AMP:
3
Application:
Electric Systems, Gas System, Oil Systems, Commercial
Auto Switching Heat:
No
Battery Size:
AA
Collection:
SimpleComfort®
Depth:
1-3/25 in
Energy Star Compliant:
No
Height:
3-3/4 in
Power Source:
Battery, Hardwired
Programmability:
Programmable
Proposition 65:
WARNING: This product can expose you to Titanium Dioxide, which is known to the State of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
45 to 90 Deg F
Touch Screen:
No
UPC:
800442012643
Volts:
24V
Width:
5-1/2 in