This product requires certification to purchase.

1H/1C Non-programmable Thermostat

ICM Controls

SimpleComfort® 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #ISC2010L
  • Item #4850729
  • Manufacturer Part #SC2010L
5 out of 5 Customer Rating
Brand image
ICM Controls

SimpleComfort® 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #ISC2010L
  • Item #4850729
  • Manufacturer Part #SC2010L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with single stage heat/cool or single-stage heat pumps
  • Dual powered, manual changeover
  • Permanent memory with easy access terminal block
  • Terminations: RC, RH, C, W, Y, O, B, G
  • Field adjustable calibration and 4 or 5-wire compatible
  • Freeze protection, keypad lockout and selectable ° F and ° C options
  • Includes large display with backlight
  • ICM patented thermal intrusion barrier
  • SimpleSet™ target programming technology
  • Requires Certification

Specifications

AMP:
3
Application:
Electric Systems, Gas System, Heat Pump System, Oil Systems, Commercial
Auto Switching Heat:
No
Battery Size:
AA
Collection:
SimpleComfort®
Color Finish Name:
White
Depth:
1-3/25
Energy Star Compliant:
No
Height:
3-3/4
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Proposition 65:
WARNING: This product can expose you to Titanium Dioxide, which is known to the State of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
45 to 90 Deg F
Touch Screen:
No
UPC:
800442012605
Volts:
24V
Width:
5-1/2