3H/2C 3-Stage Non-Programmable Electronic Thermostat Heat Pump
SimpleComfort® 3H/2C 3-Stage Non-Programmable Electronic Thermostat Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 4
- Application:
- Electric Systems, Gas System, Heat Pump, Oil Systems
- Auto Switching Heat:
- No
- Collection:
- SimpleComfort®
- Configuration:
- Horizontal
- Depth:
- 1-3/25 in
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Power Source:
- Electric, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 3H/2C
- Temperature Range:
- 45 to 90 Deg F
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 5-1/2 in