MANAGED PROPERTY Thermostat Programmable
SimpleComfort® MANAGED PROPERTY Thermostat Programmable
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Terminations: R, C, Y1, Y2, W2, O/B, G, E, L, S1, S2
Specifications
- AMP:
- 3
- Auto Switching Heat:
- Yes
- Collection:
- SimpleComfort®
- Color Finish Name:
- White
- Height:
- 1-3/25 in
- Maximum Temperature:
- 90
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Stages:
- Two
- Touch Screen:
- No
- UPC:
- 800442029061
- Volts:
- 24V
- Width:
- 5-1/2 in