Single Programmable Thermostat
SimpleComfort® Single Programmable Thermostat
Product Details
Product Details
- For use with single stage heat/cool or single-stage heat pumps
- Dual powered, manual changeover
- Permanent memory with easy access terminal block
- Terminations: RC, RH, W, Y, C, O, B, G
- Field adjustable calibration and zoning system compatible
- Programming available: 7-day, 5-2-day and 5-1-1-day
- Soft-touch controls and selectable ° F and ° C
- Includes large display with backlight
- ICM patented thermal intrusion barrier
- SimpleSet™ target programming technology
Specifications
- AMP:
- 3
- Application:
- Electric Systems, Gas System, Oil Systems
- Auto Switching Heat:
- No
- Collection:
- SimpleComfort®
- Depth:
- 1-3/25
- Energy Star Compliant:
- No
- Height:
- 3-3/4
- Power Source:
- Electric, Hardwired
- Programmability:
- Programmable
- Proposition 65:
- WARNING: This product can expose you to Titanium Dioxide, which is known to the State of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 45 to 90 Deg F
- Touch Screen:
- No
- UPC:
- 800442026411
- Volts:
- 24V
- Width:
- 5-1/2