This product requires certification to purchase.

Three Phase Monitor Adjustable 190-630 VAC

ICM Controls

Three Phase Monitor Adjustable 190-630 VAC

  • Fast #
  • Part #IICM400C
  • Item #1661292
  • Manufacturer Part #ICM400C
3.4 out of 5 Customer Rating
Brand image
ICM Controls

Three Phase Monitor Adjustable 190-630 VAC

  • Fast #
  • Part #IICM400C
  • Item #1661292
  • Manufacturer Part #ICM400C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lower cost, full performance version featuring bright LED indicators to display system faults
  • Monitors front and back sides of system
  • Universal voltage operation
  • Knob adjustable features and system set points
  • Reset mode: choice of auto or manual
  • Protects against voltage unbalance, high/low voltage, phase loss, reversal, faulty power, incorrect sequencing and rapid short cycling
  • Requires Certification

Specifications

Brand Model Compatibility:
Diversified AC-2020 Series 3-Phase Compressor Protector
Height:
1-3/8
Length:
6-1/2
Temperature Range:
-40° F to 167° F
UPC:
800442000138
Volts:
18/190/240/630V
Width:
4-1/4