16 in. Guide Bar
16 in. Guide Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 695XL-F4
- Length:
- 16 in
- Number of Tools Included:
- 1
- Tool Type:
- Guide Bar
- UL Listed:
- No
- Width:
- 3 in